Buy more than* S$200* and get FREE SHIPPING

  • Nice Hat M Type
  • Nice Hat M Type
  • Nice Hat M Type
  • Nice Hat M Type
  • Nice Hat M Type

Nice Hat M Type M-M

4.00 (3)
Item.#
08687034
Mfr.#
M-M
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not apply excess shock or pressure. Keep away from direct sunlight and super hot areas when storing. To prevent deformation of the boxes and secure part of the wiring, please use the larger size. Please avoid special environment areas that
Dimensions J (mm)
4.5
Dimensions B (mm)
42
Dimensions D (mm)
72
Dimensions A (mm)
179
Size
Medium
Color
Body color: gray window: colorless (transparent)
Specification
Indoor Joint Box installed transparent window.
Dimensions C (mm)
62
Dimensions E (mm)
52
Dimension F (mm)
1.3
Dimension H (mm)
22.0x8.3
Dimension G (phi mm)
8.1
Material
Body: flame-retardant polypropylene window: transparent nylon
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During electrical work
2
From Japan
On 2016-06-10 11:39:39
Because other companies are cheaper, please do your best a little more
This review is about item#10698992.
Wiring of outdoor mercury lamp etc. Rainproof treatment
5
From Japan
On 2015-03-11 18:11:29
Good at low price and easy to use
This review is about item#10698992.
Electrical construction
5
From Japan
On 2015-02-11 10:17:38
Workability is better than storing the F cable in a straight line for inserting the F cable
This review is about item#10698992.