Buy more than* S$200* and get FREE SHIPPING

  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel
  • Pie Rack, Support Bracket for The General Form of Steel

Pie Rack, Support Bracket for The General Form of Steel Z-PH1W

4.58 (19)
Item.#
08687061
Mfr.#
Z-PH1W
Package Qty.
1Box(20PC)
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Flange Thickness (mm)
9 - 24
Screw Dimensions
M6x25 (dented point)
Type
Fusion galvanization finishing (HDZ)
Material (bolt)
Stainless steel
Bolt with Hexagon Hole
M6x25 (dented point)
Dimensions A (mm)
30
Material and Processing
Fusion galvanization finishing (HDZ)
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Used for prevention of falling of goods shelves
3
From Japan
On 2017-11-10 16:18:16
By installing on the steel pillar and fixing the pilac and shelf with wire, It helps to prevent falls greatly.
This review is about item#45132893.
Fix pipe to H type steel
5
From Japan
On 2017-08-19 16:58:26
I bought it with a clip and set. It was perfect for the pipe and it was able to be fixed tightly to H type steel.
This review is about item#6898281.
H Used to attach pipes to steel.
5
From Japan
On 2017-07-05 20:51:03
First time to use, easy to install Tightened with an impact driver, I do not know the degree of tightening, how many screws are tightened, I feel that the thickness of the screw is thin, but is the fixing strength OK?
This review is about item#6898297.
Communication work
5
From Japan
On 2017-04-23 08:31:17
I am using it in the construction work of a factory etc. It is useful as a support for wiring and piping
This review is about item#06898297.
Pipe fixing
5
From Japan
On 2017-04-05 15:48:07
Because it is a manufacturer, it can be used with confidence. Thank you for your prompt response.
This review is about item#6898297.
Mesh seat fixing
5
From Japan
On 2017-01-31 15:23:08
It is light and easy to make, easy to use. I think that it is best for fixing to a steel material such as a sheet with simple things.
This review is about item#8687061.
Plant facility installation
4
From Japan
On 2016-11-21 17:00:30
I am using it without problems. You can buy it because it is cheaper than a business operator.
This review is about item#6898297.
Air conditioner
5
From Japan
On 2016-07-27 07:29:54
Very easy to use, the price is satisfactory.
This review is about item#06898281.
Used for fixing wiring.
3
From Japan
On 2016-04-04 16:05:36
Whatever product is the same, how about attaching an instruction manual?
This review is about item#10267722.
Stop the plica.
5
From Japan
On 2015-12-19 17:42:42
It is possible to install it without trouble especially goods you are using from old days. I would like a repertoire that can be used for places where shocks occur like hydraulic piping if possible.
This review is about item#45132875.