Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket

Hanging Bolt Support Bracket HB1U

4.50 (2)
Item.#
08687077
Mfr.#
HB1U
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
10
Type
Electrolytic zinc plating process
Compatible
Flange thickness: 3-24 Lipped channel steel : from 75x45x15 to 100x50x20 Hanging bolt: W3/8
Dimensions A (mm)
35
Screw Dimensions
Hexagonal M8x45 (dented tip)
Allowable Dead Load
980 N [100 kgf] Bolt tightening Torque is 5.88N, m[60kgf/cm]
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of hanging shelves using carpet's tightness
4
From Japan
On 2017-07-12 20:32:23
I could use it with confidence because the making was sick. I would like to purchase further if the price is lower.
This review is about item#8687077.
Used for ceiling hanging
5
From Japan
On 2014-10-30 15:47:13
It is easy to use just for Negros.
This review is about item#08687077.