Buy more than* S$200* and get FREE SHIPPING

  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket

Hanging Bolt Support Bracket HB1-W3

5.00 (2)
Item.#
08687086
Mfr.#
HB1-W3
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
20
Material (bolt)
Zinc electroplating
Material (nuts)
Zinc electroplating
Screw Dimensions
Hexagonal M8x45 (dented tip) Hexagonal M8x35
Dimensions A (mm)
35
Type
Electro zinc plating process
Allowable Dead Load
980 N [100 kgf] Bolt tightening Torque is 5.88N, m[60kgf/cm]
Compatible
Flange thickness: 3-24 RIP grooved shape steel from 75x45x15 to 100x50x20 Suspension bolt: W3/8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hang the LED projector from the C channel running diagonally to the ceiling
5
From Japan
On 2015-03-18 22:34:05
It was very easy to use. However, I could not understand the tightness of M8 × 35 bolts. Is it OK to tighten enough to fix the angle of the lower bracket with this bolt or is it right to use the lower bracket in a free state .... Hanging bolts can also be used with M10. It was possible to use it with M8 even if you use the circular seat.
This review is about item#08687086.
Used for hanging bolts of hanging scaffolding from steel building main building
5
From Japan
On 2014-07-02 23:02:39
The main building has a tilt angle of the roof, but it is better to correspond to it
This review is about item#08687086.