Buy more than* S$200* and get FREE SHIPPING

  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket
  • Hanging Bolt Support Bracket

Hanging Bolt Support Bracket Z-HB1U

5.00 (1)
Item.#
08687095
Mfr.#
Z-HB1U
Package Qty.
1PC
Ship pack of
1
6.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
10
Screw Dimensions
(Destination depression) Hexagon M8x45
Allowable Dead Load
Tightening torque of 980N [100kgf] bolt 5.88N m [60kgf cm]
Dimensions A (mm)
35
Type
Hot-dip galvanized finish
Compatible
W3 / 8: bolts hanging from 100x50x20 75x45x15: Flange Thickness: 3-24 lip groove shaped steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for ceiling hanging
5
From Japan
On 2014-10-30 15:47:13
It is easy to use just for Negros.
This review is about item#08687077.