Buy more than* S$200* and get FREE SHIPPING

  • Conduit Support Clip, "PILUCK Clip"
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,

Conduit Support Clip, "PILUCK Clip" Z-19C

4.25 (4)
Item.#
08687113
Mfr.#
Z-19C
Package Qty.
1Box(20PC)
Ship pack of
1
17.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C)
Surface Processing (Screw)
Stainless steel (SUS)
Dimensions B (mm)
14
Dimensions A (mm)
40
Material (Body)
Iron
Compatible
19mm, outer diameter:: 19.1mm called steel conduit
Material (nuts)
Stainless steel (SUS)
Material (Screwed Part)
Stainless steel (SUS)
Screw Dimensions
M5x20
Type
Hot-dip galvanized finish (HDZ)
Surface Processing (Body)
Hot-dip galvanized finish (HDZ)
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
As a fixed bracket of cable
5
From Japan
On 2016-09-30 14:36:14
It survives cheaply. Where the delivery time would stop working in such a thing is troubled.
This review is about item#8687113.
Use as part of the bracket to be diverted by bundling the wires.
5
From Japan
On 2015-09-24 19:19:23
And it can be purchased quickly and cheaply we are pleased it is possible to meet the deadline for delivery.
This review is about item#08687131.
Used to protect tube support for the launch of the wiring
3
From Japan
On 2013-08-09 15:17:02
Since the pipes did not enter with thick (my size check error) to buy a size large ones.
This review is about item#06898324.
For fixing the plumbing
4
From Japan
On 2012-08-08 13:59:15
Work efficiency was well very convenient.
This review is about item#33232866.