Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Conduit Support Clip, "PILUCK Clip"
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,
  • Conduit Support Clip,

Conduit Support Clip, "PILUCK Clip" Z-16C

4.57 (7)
Item.#
08687147
Mfr.#
Z-16C
Package Qty.
1Box(20PC)
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Dimensions
M5x20
Type
Hot-dip galvanized finish (HDZ)
Surface Processing (Body)
Hot-dip galvanized finish (HDZ)
Surface Processing (Screw)
Stainless steel (SUS304)
Dimensions B (mm)
14
Compatible
16 · 18mm: called tube sheath 16mm: 16mm, outer diameter: called steel conduit tube called 15mmVP: called tube 16mmSGP: call 21mmVE tube
Dimensions A (mm)
42
Material (Body)
Iron
Material (nuts)
Stainless steel (SUS304)
Material (Screwed Part)
Stainless steel (SUS304)
Caution
Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C), Higher than 31C28C can't be used on PH1S. (Can be used on 15C, 19C, 25C22C, 16C)
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Fix pipe to H type steel
5
From Japan
On 2017-08-19 16:56:31
It was perfect for the pipe and it was able to be fixed tightly to H type steel.
This review is about item#6898333.
Used to attach a pipe to fix the excel wire
5
From Japan
On 2017-07-05 20:39:20
It is good to be able to easily install 25 Φ pipe for agriculture, Worried about deforming when tightening screws strongly, is the strength okay?
This review is about item#6898324.
Fixation not to garage
5
From Japan
On 2017-04-05 15:43:40
I got it cheaply. Since it is a maker's item, it can be used without worry.
This review is about item#6898324.
As a fixing metal fitting for cables
5
From Japan
On 2016-09-30 14:36:14
It is cheap and saved. It is difficult to stop the work due to the delivery date.
This review is about item#8687113.
It is used as a part of a metal fitting that turns direction by bundling electric wires.
5
From Japan
On 2015-09-24 19:19:23
I am pleased to be able to purchase it quickly and cheaply and make it in time for the delivery date.
This review is about item#08687131.
Used for supporting protection tube for wiring start up
3
From Japan
On 2013-08-09 15:17:02
I bought a large one because the piping was thick (my mistake check error) did not come.
This review is about item#06898324.
For fixing the piping
4
From Japan
On 2012-08-08 13:59:15
Work efficiency was very convenient very well.
This review is about item#33232866.