Buy more than* S$200* and get FREE SHIPPING

  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc

Doctor Clip, Dc DC19

4.67 (3)
Item.#
08687165
Mfr.#
DC19
Package Qty.
1Box(10PC)
Ship pack of
1
8.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
An allowable static-load value changes with attachment directions.
Allowable Dead Load(N[kgf])
49[5] - 784[80]
Dimensions B (mm)
26
Dimensions A (mm)
36
Bolt Tightening Torque (N m[kgf cm])
3.92[40]
Compatible
Steel conduit Nominal : 19 mm, outer diameter :19.1mm Ductor:16D1 D1 D2 D3 D15 D20 D1N S-D15 S-D20 S-D1 S-D2 S-D3 Z-D1 Z-D2 SD-D1 SD-D2
Purpose
Bracket for supporting the tube on ductor channels.
Material (Screwed Part)
Electrolytic zinc plating process
Screw Dimensions
Hexagon M6x20
Type
Hot-dip galvanized steel sheet
Finishing Material
(Body) Iron / Hot dip galvanizing (HDZ) (Screw) Iron / Electrogalvanizing (C)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Conduit support
5
From Japan
On 2015-11-02 12:42:01
Commodity is good to arrive the next day. 10 pieces were also affordable.
This review is about item#08687165.
Electrical construction
5
From Japan
On 2014-10-06 19:00:32
Indeed, we are satisfied with the convenient goods to the pipe work.
This review is about item#33233207.
Such as we use various piping other than distribution.
4
From Japan
On 2014-05-03 06:32:30
The head of the set screw to as insertion easy to want tapered about 2 pitch. I want you to put a return to the previous head so that it does not slip when grabbed by the combination pliers.
This review is about item#33233155.