Buy more than* S$200* and get FREE SHIPPING

  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc

Doctor Clip, Dc DC25DC22

4.67 (3)
Item.#
08687174
Mfr.#
DC25DC22
Package Qty.
1Box(10PC)
Ship pack of
1
8.87 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Caution
An allowable static-load value changes with attachment directions.
Dimensions B (mm)
33
Dimensions A (mm)
43
Bolt Tightening Torque (N m[kgf cm])
3.92[40]
Material (Screwed Part)
Electro zinc plating process
Compatible
Steel conduit Nominal: 25/22 mm, outer diameter :25.4/26.5mm VE tube Nominal: 22mm SGP tube Nominal 20mm VP tube Nominal 20mm Doctor:16D1/D1/D2/D3/D15/D20/D1N/S-D15/S-D20/S-D1/S-D2/S-D3/Z-D1/Z-D2/SD-D1/SD-D2
Purpose
Bracket for supporting the tube on ductor channels.
Screw Dimensions
Hexagon M6x20
Type
Fusion galvanized plated steel plates
Allowable Dead Load(N[kgf])
49[5] - 784[80]
Finishing Material
(MAIN BODY) IRON / Welding GALVANIZING (HDZ) (Screw) Iron / electro galvanization (HDZ)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Conduit support
5
From Japan
On 2015-11-02 12:42:01
Commodity is good to arrive the next day. 10 pieces were also affordable.
This review is about item#08687165.
Electrical construction
5
From Japan
On 2014-10-06 19:00:32
Indeed, we are satisfied with the convenient goods to the pipe work.
This review is about item#33233207.
Such as we use various piping other than distribution.
4
From Japan
On 2014-05-03 06:32:30
The head of the set screw to as insertion easy to want tapered about 2 pitch. I want you to put a return to the previous head so that it does not slip when grabbed by the combination pliers.
This review is about item#33233155.