Buy more than* S$200* and get FREE SHIPPING

  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc
  • Doctor Clip, Dc

Doctor Clip, Dc DC31DC28

4.75 (4)
Item.#
08687183
Mfr.#
DC31DC28
Package Qty.
1Box(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
50
Bolt Tightening Torque (N m[kgf cm])
3.92[40]
Material (Screwed Part)
Electrolytic zinc plating process
Screw Dimensions
Hexagon M6x20
Finishing Material
(Body) Iron / Hot dip galvanizing (HDZ) (Screw) Iron / Electrogalvanizing (C)
Caution
An allowable static-load value changes with attachment directions., An allowable static-load value changes with attachment directions.
Type
Hot-dip galvanized steel sheet
Allowable Dead Load(N[kgf])
49[5] - 784[80]
Dimensions B (mm)
40
Purpose
Bracket for supporting the tube on ductor channels., Bracket for supporting the tube on ductor channels.
Compatible
Steel conduit Nominal:31/28mm, external diameter:31.8/33.3mm VE tube Nominal: 28mm SGP tube Nominal :25mm VP tube Nominal :25mm Ductor:16D1 D1 D2 D3 D15 D20 D1N S-D15 S-D20 S-D1 S-D2 S-D3 Z-D1 Z-D2 SD-D1 SD-D2
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fixing piping of electric wiring duct
5
From Japan
On 2017-12-10 08:59:54
I think that it was good. Since the bolt was short, I replaced it with a long bolt.
This review is about item#33233146.
Conduit support
5
From Japan
On 2015-11-02 12:42:01
It is better for the goods to arrive the next day. 10 piece set was also affordable.
This review is about item#08687165.
Electrical construction
5
From Japan
On 2014-10-06 19:00:32
Indeed, I am satisfied with the items convenient for piping work.
This review is about item#33233207.
We also use various piping and other than distribution.
4
From Japan
On 2014-05-03 06:32:30
I want you to taper about 2 pitches so that it can be easily inserted into the head of the setscrew. I want you to put a return so that it will not slip when you grab with a combination pliers at the tip of your head.
This review is about item#33233155.