Buy more than* S$200* and get FREE SHIPPING

  • Pipe Clips
  • Pipe Clips
  • Pipe Clips
  • Pipe Clips
  • Pipe Clips

Pipe Clips Z-DC19

Item.#
08687192
Mfr.#
Z-DC19
Package Qty.
1Box(10PC)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Bracket for supporting the tube on ductor channels.
Dimensions B (mm)
26
Allowable Dead Load
It depends on the [80kgf] Mounting direction 49N [5kgf] to 784N. Tightening torque of bolts: 3.92N m [40kgf cm]
Finishing Material
(Body) iron / hot-dip galvanized (HDZ) (screws and nuts) Stainless Steel
Material (Screwed Part)
Stainless steel
Dimensions A (mm)
36
Type
Hot-dip galvanized finish (HDZ)
Compatible
19mm, outer diameter: called steel conduit 19.1mm ductor: 16D1 · D1 · D2 · D3 · D15 · D20 · D1N · S-D15 · S-D20 · S-D1 · S-D2 · S-D3 · Z -D1 · Z-D2 · SD-D1 · SD-D2