Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Clips
  • Pipe Clips
  • Pipe Clips
  • Pipe Clips
  • Pipe Clips

Pipe Clips Z-DC25DC22

Item.#
08687201
Mfr.#
Z-DC25DC22
Package Qty.
1Box(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Bracket for supporting the tube on ductor channels.
Screw Dimensions
M6x25 hexagon
Dimensions A (mm)
43
Type
Hot-dip galvanized finish (HDZ)
Compatible
25 / 22mm, the outer diameter: called steel conduit 20mm ductor:: 16D1 · D1 · D2 · D3 · D15 · D20 · D1N · S-D15 · S called tube 20mmVP: called tube 22mmSGP: call 25.4 / 26.5mmVE tube -D20 · S-D1 · S-D2 · S-D3 · Z-D1 · Z-D2 · SD-D1 · SD-D2
Material (Screwed Part)
Stainless steel
Dimensions B (mm)
33
Allowable Dead Load
It depends on the [80kgf] Mounting direction 49N [5kgf] to 784N. Tightening torque of bolts: 3.92N m [40kgf cm]
Finishing Material
(Body) iron / hot-dip galvanized (HDZ) (screws and nuts) Stainless Steel