|
- Item.#
- 08687217
- Mfr.#
- Z-DC31DC28
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- Purpose
- Bracket for supporting the tube on ductor channels.
- Dimensions B (mm)
- 40
- Allowable Dead Load
- It depends on the [80kgf] Mounting direction 49N [5kgf] to 784N. Tightening torque of bolts: 3.92N m [40kgf cm]
- Finishing Material
- (Body) iron / hot-dip galvanized (HDZ) (screws and nuts) Stainless Steel
- Material (Screwed Part)
- Stainless steel
- Dimensions A (mm)
- 50
- Type
- Hot-dip galvanized finish (HDZ)
- Compatible
- 31 / 28mm, the outer diameter: called steel conduit 25mm ductor:: 16D1 · D1 · D2 · D3 · D15 · D20 · D1N · S-D15 · S called tube 25mmVP: called tube 28mmSGP: call 31.8 / 33.3mmVE tube -D20 · S-D1 · S-D2 · S-D3 · Z-D1 · Z-D2 · SD-D1 · SD-D2
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought