Buy more than* S$200* and get FREE SHIPPING

  • Fv Rack
  • Fv Rack
  • Fv Rack

Fv Rack LF3

4.86 (7)
Item.#
08687262
Mfr.#
LF3
Package Qty.
1Box(20PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
Dacrotized coating
Compatible
Flange thickness: 12-20 VVF CABLES: 1.6 AND 2.0 x 2C EACH UP TO 3 LINES, 1.6 AND 2.0 x 3C EACH UPTO 2 LINES
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used when exposing VA to H steel
5
From Japan
On 2017-11-28 22:03:31
I am satisfied that I fulfilled the purpose. If you do not work at the angle you work when inserting VA and VA is peeling off VA skin is okay if you care about that point.
This review is about item#8687253.
Communication work
5
From Japan
On 2017-04-23 08:32:01
I am using it every time We use it as a support tool for wiring and piping by construction of factory etc.
This review is about item#08687253.
Electric wiring stopper
5
From Japan
On 2016-05-19 17:12:27
Because it is three stops, wiring can be cleaned
This review is about item#08687253.
Wiring work
4
From Japan
On 2016-01-11 21:41:16
I am satisfied that wiring work can be done comfortably.
This review is about item#08687253.
I used it for the wiring of the steel wire to the beam.
5
From Japan
On 2015-12-21 08:08:21
I used it for the wiring of the electric wire (VVF 1.6 x 2 C) to the beam of the steel frame. I can fix it easily and surely, I am satisfied. Since I retired from active service, I do not have much work to do, but I occasionally do construction when I receive a request. I would like to use it again if there is a construction request.
This review is about item#08687253.
Fixing the VVF cable
5
From Japan
On 2014-05-23 16:24:18
Can be fixed firmly
This review is about item#08687253.
Used to clip cables to Steel H steel
5
From Japan
On 2014-04-23 20:28:01
It is usability which is the same as the product which used before.
This review is about item#08687253.