Buy more than* S$200* and get FREE SHIPPING

  • Socket adapter for electric driver, 3pcs
  • Socket adapter for electric driver, 3pcs
  • Socket adapter for electric driver, 3pcs

Socket adapter for electric driver, 3pcs DB-20

4.20 (5)
Item.#
08687454
Mfr.#
DB-20
Package Qty.
1Set(3PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (socket)
CR-V / matte nickel finish
Axis (mm)
6.35
Socket Plug Insertion Angle (mm)
6.35-9.5-12.7
Specification
Available impact (bit)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Every day in machine maintenance
5
From Japan
On 2012-12-20 00:36:43
I used 9.5 sq for 12 years with an electric impact of 12 v, I broke the other day. For the price I did not break unexpectedly and lasted longer.
This review is about item#08687454.
Nut tightening
1
From Japan
On 2012-01-24 19:56:08
It is exclusively for the electric screwdriver, there is no strength corresponding to the impact driver, the shaft broke after tripping the nut.
This review is about item#08687454.
Machine maintenance
5
From Japan
On 2011-11-01 23:46:51
At this price this set is not quite else at all else? I do not know yet, but ◎ if there is no problem with durability.
This review is about item#08687454.
Tightening / loosening of bolt
5
From Japan
On 2010-10-28 12:31:11
This price is incredibly cheap with 3 kinds. There is no fault, precision, no fault. It is recommended.
This review is about item#08687454.
It is used in combination with a driver with a ratchet mechanism for equipment assembly and maintenance.
5
From Japan
On 2008-08-31 11:02:43
If you have 1 pack, you can use one sort of socket (6.35 mm, 9.5 mm, 12.7 mm), so it will be saved. Matt nickel plating (matte plating) was not so familiar with it, so I had a little discomfort, but the processing precision was not rough and it was of sufficient quality. It is good to be usable also for impact drivers.
This review is about item#08687454.