Buy more than* S$200* and get FREE SHIPPING

  • Pin Punch

Pin Punch 56-4/2.5

Item.#
08687463
Mfr.#
56-4/2.5
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Flat Diameter (mm)
9.5
Tip Hardness
HRC55 +/- 2 / tip about 2 cm
Point Diameter (mm)
2.5
Material
S53C carbon steel tools
Overall Length (mm)
150
Tip Diameter A (mm)
2.5
Shape
Octagonal shaft
Purpose
Extracting parallel pin spring pin tapered pin For deformed object nailing where marks are left Drive in nails where hammers can't reach. Nails that stick out, Extracting parallel pin spring pin tapered pin For deformed object nailing where marks are left Drive in nails where hammers can't reach. Nails that stick out