Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pin Punch

Pin Punch 56-4/4

Item.#
08687481
Mfr.#
56-4/4
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Flat Diameter (mm)
9.5
Point Diameter (mm)
4
Material
S53C Carbon tool steel
Tip Diameter A (mm)
4.0
Overall Length (mm)
150
Shape
Octagonal shaft
Tip Hardness
HRC55 +/- 2 / tip about 2 cm
Purpose
Extracting parallel pin spring pin tapered pin For deformed object nailing where marks are left Drive in nails where hammers can't reach. Nails that stick out, Extracting parallel pin spring pin tapered pin For deformed object nailing where marks are left Drive in nails where hammers can't reach. Nails that stick out