Buy more than* S$200* and get FREE SHIPPING

  • Automatic Center Punch

Automatic Center Punch 56-18

4.50 (2)
Item.#
08687515
Mfr.#
56-18
Package Qty.
1PC
Ship pack of
1
15.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For drilling work of a twist drill and wood screw work., For drilling work of a twist drill and wood screw work.
Weight (g)
16
Usage
Please push the pinch terminal into it's operating location until you hear a click sound
Materials (Blade)
SK-CARBON TOOL STEEL
Overall Length (mm)
140
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pitting
4
From Japan
On 2014-01-17 13:10:41
Because the ballpoint pen size is good for the fine work. Kana drawback of when the automatic intensity too weak falls the cap.
This review is about item#08687515.
Use for work
5
From Japan
On 2013-06-24 20:09:56
Than other things, ease of use is good,.
This review is about item#08687515.