Buy more than* S$200* and get FREE SHIPPING

  • Auto Center Punch

Auto Center Punch 56-21

1.86 (7)
Item.#
08687524
Mfr.#
56-21
Package Qty.
1PC
Ship pack of
1
12.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For drilling work of a twist drill and wood screw work., For drilling work of a twist drill and wood screw work.
Weight (g)
37
Usage
Please push the pinch terminal into it's operating location until you hear a click sound
Materials (Blade)
SK-CARBON TOOL STEEL
Overall Length (mm)
110
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 5
Review Rating: 1.86
7 Customer Reviews
The reviews are automatic translation.
Boring
1
From Japan
On 2016-10-20 11:22:27
For the second time is the purchase. Previously The was has more than two years, but this time was broken by 10 several times. I do not want anymore to buy.
This review is about item#8687524.
Drilling of drill
1
From Japan
On 2015-04-09 22:33:22
After use 10 several times, broke. It seems not return caught the spring inside.
This review is about item#08687524.
processing
1
From Japan
On 2014-06-15 06:37:51
I did not have 10 times. This product is not to buy anymore.
Positioning at the time of drilling
1
From Japan
On 2013-05-09 14:44:28
Small in size and strength it is also just good very convenient. There, however, there is a variation in quality to abnormal. Those that can not be used will be empty handed and use a few times there were many. So easy to use it bought 10 close so far, but was not good about half. There should also be a way no part from the price, but this is really want you to somehow.
This review is about item#08687524.
Hole drilled auxiliary
3
From Japan
On 2013-04-11 13:08:01
Easy to use in small size.
This review is about item#08687524.
Mark at the time of drilling, make it easier to bite the pulley
5
From Japan
On 2013-02-06 01:16:49
Price, size, is no practical problem.
This review is about item#08687524.
Punching at the time of drilling
1
From Japan
On 2011-09-24 00:15:35
About twice now blank firing only by use, were asked to exchange, since it could not be used to decent. Products were asked to exchange there are many that are not punching also pushed much, do not use anymore.
This review is about item#08687524.