Buy more than* S$200* and get FREE SHIPPING

  • Radio pliers, with spring
  • Radio pliers, with spring
  • Radio pliers, with spring

Radio pliers, with spring P200S

5.00 (1)
Item.#
08687707
Mfr.#
P200S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use on anything that has an electric current. There is no isolation function on the grip. Do not keep it unstably.Your fingers may be pressed by slipping. Please be sure to wear safety glasses. Do not use in place of hammer. Do not hit it with, Do not use on anything that has an electric current. There is no isolation function on the grip. Do not keep it unstably.Your fingers may be pressed by slipping. Please be sure to wear safety glasses. Do not use in place of hammer. Do not hit it with
TRUSCO Part Number
372-5707
Dimensions p (mm)
46
Dimension / Size (mm)
200
Overall Length (mm)
200
Cleavable Wire Diameter (phi mm)
4
Dimension T (mm)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-12-01 17:12:58
It is very easy to use and has comfortable handy feeling, so continuous work is also easy.
This review is about item#8687707.