Buy more than* S$200* and get FREE SHIPPING

  • Long both mouth closed wrench
  • Long both mouth closed wrench
  • Long both mouth closed wrench

Long both mouth closed wrench M45-10x13

3.67 (3)
Item.#
08687743
Mfr.#
M45-10x13
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions T2 (mm)
8.0
Dimension D2 (mm)
19.0
Opposite Side Dimension(mm)
10.0x13
Weight (g)
70
TRUSCO Part Number
298-4652
Caution
Please use with tools are suitable to the size of nuts and bolts Please do not hit it with a hammer or apply any kind of impact., Please use with tools are suitable to the size of nuts and bolts Please do not hit it with a hammer or apply any kind of impact.
Dimensions T1 (mm)
6.5
Dimension D1 (mm)
15.5
Dimensions L (mm)
196
Overall Length (mm)
196
Width Across Flat (mm)
10x13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-06-12 18:22:26
There is little gap with the nut and it is very easy to use
This review is about item#37006103.
For maintenance of diving equipment
5
From Japan
On 2014-09-08 13:43:14
I could not use it as it was, so we cut both sides with a grinder and used it. Usage was good. Since there is a length, we could loosen the screw with light force.
This review is about item#08687777.
Bicycle maintenance
1
From Japan
On 2014-09-05 13:58:37
It was a 14 × 15 double-glazed glasses used for bicycle maintenance, but because the whole length is slightly short, it becomes insufficient.
This review is about item#37006085.