Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long both mouth closed wrench
  • Long both mouth closed wrench
  • Long both mouth closed wrench

Long both mouth closed wrench M45-17x19

3.75 (4)
Item.#
08687752
Mfr.#
M45-17x19
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
17x19
Dimensions T1 (mm)
9.5
Dimension D1 (mm)
25.5
Dimensions L (mm)
280
Overall Length (mm)
280
Caution
Please use with tools are suitable to the size of nuts and bolts Please do not hit it with a hammer or apply any kind of impact., Please use with tools are suitable to the size of nuts and bolts Please do not hit it with a hammer or apply any kind of impact.
Dimensions T2 (mm)
10.5
Dimension D2 (mm)
28.0
Opposite Side Dimension(mm)
17.0x19
Weight (g)
200
TRUSCO Part Number
294-3964
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
4
From Japan
On 2018-05-21 03:04:38
It is cheap and convenient to use normally. Is it the same feeling as the home center tool
This review is about item#37005963.
Motorcycle repair
5
From Japan
On 2017-06-12 18:22:26
There is little gap with the nut and it is very easy to use
This review is about item#37006103.
For maintenance of diving equipment
5
From Japan
On 2014-09-08 13:43:14
I could not use it as it was, so we cut both sides with a grinder and used it. Usage was good. Since there is a length, we could loosen the screw with light force.
This review is about item#08687777.
Bicycle maintenance
1
From Japan
On 2014-09-05 13:58:37
It was a 14 × 15 double-glazed glasses used for bicycle maintenance, but because the whole length is slightly short, it becomes insufficient.
This review is about item#37006085.