Buy more than* S$200* and get FREE SHIPPING

  • Long both mouth closed wrench
  • Long both mouth closed wrench
  • Long both mouth closed wrench

Long both mouth closed wrench M45-19x24

3.00 (2)
Item.#
08687761
Mfr.#
M45-19x24
Package Qty.
1PC
Ship pack of
1
27.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opposite Side Dimension(mm)
19.0x24
Weight (g)
320
2014 TRUSCO Published Page
2-0275
Width Across Flat (mm)
19x24
Dimensions T1 (mm)
10.5
Dimension D1 (mm)
28
Dimensions L (mm)
324
Overall Length (mm)
324
TRUSCO Part Number
298-4695
Dimensions T2 (mm)
13.5
Dimension D2 (mm)
35
Caution
Please use with tools are suitable to the size of nuts and bolts. Please do not hit it with a hammer or apply any kind of impact.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For the maintenance of diving equipment
5
From Japan
On 2014-09-08 13:43:14
I did not use is as it is, I used to cut on both sides with a grinder. Use very comfortable was good. Because there is a length, with a light force, we were able to loosen the screws.
This review is about item#08687777.
Bicycle maintenance
1
From Japan
On 2014-09-05 13:58:37
It was both mouth glasses of 14 × 15 to use for bicycle maintenance, the length of the total for some short, become shortage.
This review is about item#37006085.