Buy more than* S$200* and get FREE SHIPPING

  • Long both mouth closed wrench
  • Long both mouth closed wrench
  • Long both mouth closed wrench

Long both mouth closed wrench M45-22x24

3.67 (3)
Item.#
08687777
Mfr.#
M45-22x24
Package Qty.
1PC
Ship pack of
1
33.25 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
22x24
Dimensions T1 (mm)
12.0
Dimension D1 (mm)
32.0
Dimensions L (mm)
324
Overall Length (mm)
324
Caution
Please use with tools are suitable to the size of nuts and bolts Please do not hit it with a hammer or apply any kind of impact., Please use with tools are suitable to the size of nuts and bolts Please do not hit it with a hammer or apply any kind of impact.
Dimensions T2 (mm)
13.5
Dimension D2 (mm)
35.0
Opposite Side Dimension(mm)
22.0x24
Weight (g)
330
TRUSCO Part Number
294-0663
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-06-12 18:22:26
There is little gap with the nut and it is very easy to use
This review is about item#37006103.
For maintenance of diving equipment
5
From Japan
On 2014-09-08 13:43:14
I could not use it as it was, so we cut both sides with a grinder and used it. Usage was good. Since there is a length, we could loosen the screw with light force.
This review is about item#08687777.
Bicycle maintenance
1
From Japan
On 2014-09-05 13:58:37
It was a 14 × 15 double-glazed glasses used for bicycle maintenance, but because the whole length is slightly short, it becomes insufficient.
This review is about item#37006085.