Buy more than* S$200* and get FREE SHIPPING

  • Ball Grip Piercing Driver

Ball Grip Piercing Driver 230-6-150

4.56 (16)
Item.#
08687822
Mfr.#
230-6-150
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Thickness (mm)
0.9
Grip Diameter (phi mm)
41
Shaft Length (mm)
150
Shaft Diameter (phi mm)
6.4
Tip Size (mm)
6
Grip Diameter
41
Blade Shape
-
Overall Length (mm)
250
TRUSCO Part Number
309-5428
Finishing Material
Chrome vanadium steel, quenching system
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Removal of crushed screws
5
From Japan
On 2017-12-04 22:17:48
It works well. There is no problem. The size is exactly right.
This review is about item#8433372.
For electric construction
5
From Japan
On 2017-07-26 19:50:13
Bessel's ball type is very easy to use, so almost all the sizes are aligned, and if it gets damaged it is repeating. . This time I bought a 5.5 mm thing for electric construction (outlet / switch box). It is still very easy to use. However, I made a mistake in my usual habit and purchased a penetrating type one. I think that it would be better to think non-penetrating, thinking about safety for electric construction.
This review is about item#10005965.
Equipment repair time
3
From Japan
On 2017-07-06 16:34:20
I think that it is easiest to use at the most affordable price, so I have purchased repeat.
This review is about item#8433381.
Maintenance of cars, bikes and bicycles
4
From Japan
On 2017-06-18 07:56:44
It is solid and easy to use. I think there is a reasonable durability. There is no problem.
This review is about item#08433381.
At equipment repair
3
From Japan
On 2017-06-08 17:49:29
Even if you use it the most costly, since there is no problem, it is using well.
This review is about item#8687813.
Making parts for a car (car holiday specification).
5
From Japan
On 2016-10-05 17:40:51
There is rigidity, Bessel is aligned 1 to 3. It is likely to have a lifetime.
This review is about item#8433372.
Car maintenance
5
From Japan
On 2016-05-04 17:39:13
The tip of the driver is solid and you can make sure the work.
This review is about item#06775517.
Tool replenishment
4
From Japan
On 2016-03-18 13:11:40
Easy to use impression
This review is about item#08687822.
Routing machine wiring
4
From Japan
On 2015-10-15 15:22:50
I want a strong thing of magnets
This review is about item#06775517.
Daily Maintenance
5
From Japan
On 2015-08-18 00:33:41
I use it to punch stuck objects, I use it quite rough, but it is nothing.
This review is about item#08687813.