Buy more than* S$200* and get FREE SHIPPING

  • Crystaline driver (precision type)

Crystaline driver (precision type) NO.6900 -2.5x75

4.20 (15)
Item.#
08687847
Mfr.#
NO.6900 -2.5x75
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
14
Tip Size (mm)
2.5
Blade Shape
-
Point Size
2.5mm
TRUSCO Part Number
320-4413
Shaft Diameter (phi mm)
3.0
Point Thickness (mm)
0.35
Shaft Length (mm)
75
Overall Length (mm)
125
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 2
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Maintenance of the car, especially around the brake
5
From Japan
On 2018-04-17 20:19:36
It really adapts to my hands, anyway easy to use. I will keep buying forever.
This review is about item#8687831.
I am using it for the repair maintenance of the camera.
2
From Japan
On 2017-12-15 18:04:50
I bought it with a guide equivalent to the driver I used before but the feeling of the cutting edge I was not surprised at the same time. I think that I am used to it so I think I will try it for a while.
This review is about item#8687865.
Various work
4
From Japan
On 2017-09-11 15:23:03
The picture is of an old series, but a thing of a new grip arrived. Although it is not particularly sturdy, it is necessary and cheap so it is easy to use.
This review is about item#8687847.
When installing car electrical equipment
5
From Japan
On 2017-07-26 14:51:12
I use it when I remove the panel of the vehicle. Can be used with confidence because the tip is thin. The thing of the monotary is easy to use because the angle of the tip is small.
This review is about item#8687831.
Simple screwdriver
4
From Japan
On 2017-04-05 18:08:47
It is used for simple screwdriver. I am satisfied because it is inexpensive.
This review is about item#8687831.
Precise instrument adjustment
3
From Japan
On 2017-02-06 12:25:39
Plus red is not so, but minus blue loses sight in the tool box, whether it is a problem of angle or color when the transparent part is up. Regarding the label, warm it off with a dryer and peel off.
This review is about item#8687847.
assembly
4
From Japan
On 2015-02-27 21:56:00
The design changed. The shaft part became plated. I was surprised to think that I made an order mistake. However, the seal that is difficult to peel off is alive.
This review is about item#08687865.
Part tightening
5
From Japan
On 2014-05-16 14:12:25
It is quenched and easy to use. I think that it is a commodity that is not concerned about use in particular. After all, even if the seal is peeled off, the paste will remain, so if you care, thinner - etc, you can not take it beautifully unless you spend a lot of time.
This review is about item#08687865.
Desorption of small coupler etc ...
5
From Japan
On 2013-11-28 09:23:34
Even a coupler that is difficult to suppress with the fingertip can be detached at the tip and detached, it is very useful.
This review is about item#08687847.
Wiring connector When detaching
5
From Japan
On 2013-03-06 14:04:05
Full body quenching, easy to use with magnet attached.
This review is about item#08687847.