Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Tube Te Series, Waterproof Polyurethane TubeBlue

Touch Tube Te Series, Waterproof Polyurethane TubeBlue TE-4x2.5-20

5.00 (1)
Item.#
08687874
Mfr.#
TE-4x2.5-20
Package Qty.
1Roll
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Color
blue
Operating Temperature Range (deg C)
(Compressed-air)-5-60, (water)0-40
Outside Diameter Precision (mm)
+/- 0.1
Weight (kg/m)
0.009
Remarks
The pressure value is set to be recorded at room temperature (about 20 degrees)
Burst Pressure (MPa)
3
Material (Body)
Polyurethane
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Length (m)
20
Fluid
Compressed air, water
Minimum Bending Radius (mm)
5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mist piping hose
5
From Japan
On 2016-07-20 12:45:33
You should hold on very much.
This review is about item#08687917.