Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Touch Tube TP Series Polyurethane Tube Blue

Touch Tube TP Series Polyurethane Tube Blue TP-4x2.5

4.00 (1)
Item.#
08687971
Mfr.#
TP-4x2.5
Package Qty.
1Roll
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Minimum Bending Radius (mm)
5
Operating Temperature Range (deg C)
-5 - 60
Fluid
Compressed air and vacuum
Remarks
*The pressure value is set to be measured at room temperature (20deg C)
Maximum Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Length (m)
20
Color
Blue
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Outside Diameter Precision (mm)
+/-0.1
Weight (kg/m)
0.009
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air-controlled connection between compressor and machine used
4
From Japan
On 2013-06-28 13:44:47
Easy to use including cuts.
This review is about item#08687996.