Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube Blue

Touch Tube TP Series Polyurethane Tube Blue TP-6

4.00 (1)
Item.#
08687987
Mfr.#
TP-6
Package Qty.
1Roll
Ship pack of
1
32.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Weight (kg/m)
0.019
Outside Diameter x Inside Diameter (phi mm)
6x4
Outside Diameter Precision (mm)
+/-0.1
Remarks
*The pressure value is set to be measured at room temperature (20deg C)
Maximum Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Length (m)
20
Color
Blue
Minimum Bending Radius (mm)
12
Operating Temperature Range (deg C)
-5 - 60
Fluid
Compressed air and vacuum