Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube Blue

Touch Tube TP Series Polyurethane Tube Blue TP-8

4.00 (1)
Item.#
08687996
Mfr.#
TP-8
Package Qty.
1Roll
Ship pack of
1
58.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Outside Diameter Precision (mm)
+/- 0.1
Weight (kg/m)
0.037
Outside Diameter x Inside Diameter (phi mm)
8x5
Remarks
The pressure value is set to be recorded at room temperature (about 20 degrees)
Maximum Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Length (m)
20
Color
blue
Fluid
Compressed air and vacuum
Minimum Bending Radius (mm)
15
Operating Temperature Range (deg C)
-5 - 60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connection of the control - air and the use of machinery - compressor
4
From Japan
On 2013-06-28 13:44:47
Easy to use, including the cut.
This review is about item#08687996.