Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Touch Tube TP Series Polyurethane Tube Transparent

Touch Tube TP Series Polyurethane Tube Transparent TP-8

5.00 (2)
Item.#
08688041
Mfr.#
TP-8
Package Qty.
1Roll
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Fluid
Compressed air and vacuum
Minimum Bending Radius (mm)
15
Operating Temperature Range (deg C)
-5 - 60
Remarks
The pressure value is set to be recorded at room temperature (about 20 degrees)
Maximum Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Length (m)
20
Outside Diameter Precision (mm)
+/- 0.1
Weight (kg/m)
0.037
Outside Diameter x Inside Diameter (phi mm)
8x5
Color
Transparent
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive Relations
5
From Japan
On 2017-05-20 16:16:03
I am using it for the machine which sucks oil It has been using it without any problem but it was good as long as I had short items as it is sold in 1 volume when ordering
This review is about item#8688041.
Used for carbon dioxide gas
5
From Japan
On 2015-11-26 11:24:00
Good transparency, hard to harden even at cold temperatures, (hardening material strength decreases)
This review is about item#08688023.