Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube TP Series Polyurethane Tube Transparent

Touch Tube TP Series Polyurethane Tube Transparent TP-10

5.00 (2)
Item.#
08688057
Mfr.#
TP-10
Package Qty.
1Roll
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Color
Transparent
Fluid
Compressed air and vacuum
Minimum Bending Radius (mm)
25
Remarks
The pressure value is set to be recorded at room temperature (about 20 degrees)
Maximum Vacuum Pressure (kPa)
-100
Burst Pressure (MPa)
3
Length (m)
20
Operating Temperature Range (deg C)
-5 - 60
Outside Diameter Precision (mm)
+/-0.1, -0.15
Weight (kg/m)
0.055
Outside Diameter x Inside Diameter (phi mm)
10 x 6.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive Relations
5
From Japan
On 2017-05-20 16:16:03
I am using it for the machine which sucks oil It has been using it without any problem but it was good as long as I had short items as it is sold in 1 volume when ordering
This review is about item#8688041.
Used for carbon dioxide gas
5
From Japan
On 2015-11-26 11:24:00
Good transparency, hard to harden even at cold temperatures, (hardening material strength decreases)
This review is about item#08688023.