Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist-drill bit TE-CX (SDS plus)
  • Twist-drill bit TE-CX (SDS plus)
  • Twist-drill bit TE-CX (SDS plus)

Twist-drill bit TE-CX (SDS plus) TE-CX 18/22

Item.#
08688793
Mfr.#
TE-CX 18/22
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axial Shape
SDS plus C
Effective Length (mm)
150
Bit Overall Length (mm)
220
Cutting Edge Diameter (phi mm)
18