Buy more than* S$200* and get FREE SHIPPING

  • Twist-drill bit TE-CX (SDS plus)
  • Twist-drill bit TE-CX (SDS plus)
  • Twist-drill bit TE-CX (SDS plus)

Twist-drill bit TE-CX (SDS plus) TE-CX 3/4-8

Item.#
08688811
Mfr.#
TE-CX 3/4-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
99.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Axial Shape
SDS plus C
Effective Length (mm)
130
Bit Overall Length (mm)
200
Cutting Edge Diameter (phi mm)
19.5