Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Drill
>
for Concrete
>
Concrete drill
Twist-drill bit TE-CX (SDS plus) TE-CX 25/27
by
HILTI
Item.#
08688906
Mfr.#
TE-CX 25/27
Package Qty.
1PC
Ship pack of
1
Restriction
Sales Price:
169.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 15 items in this Product
Item Feature
Axial Shape
SDS plus C
Effective Length (mm)
200
Bit Overall Length (mm)
270
Cutting Edge Diameter (phi mm)
25
See all 15 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Drill bit TE-C
HILTI
22.99
-
89.99 SGD
Drill bit TE - YX
HILTI
129.99
-
309.99 SGD
SDS-max Bit SpeedX
BOSCH
42.99
-
499.99 SGD
(2)
SDS-plus Speed X
BOSCH
87.99
-
129.99 SGD
SDS Plus Bit S4
BOSCH
26.99
-
85.99 SGD
(7)
SDS Plus Bit S4
BOSCH
9.99
-
31.99 SGD
(26)
Delta drill bit SDS and plus
MIYANAGA
11.99
-
129.99 SGD
(31)
Sds-Max Bit X305L
MIYANAGA
35.99
-
119.99 SGD
(4)
Delta Gonbit SDS Plus
MIYANAGA
59.99
-
109.99 SGD
(1)
Delta Drill Bit Sds, Plus, For Long Use
MIYANAGA
18.99
-
98.99 SGD
(15)
SDSplus Shank Bit
BOSCH
12.99
-
109.99 SGD
(3)
CHISEL TE-SP SM
HILTI
-
(4)
Deltagon Bit SDS Plus, Hard Stone
MIYANAGA
9.99
-
35.99 SGD
(17)
SDS Plus UX (Cross)
UNIKA
11.99
-
27.99 SGD
(2)
>>
Top