Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Twist-drill bit TE-CX (SDS plus)
  • Twist-drill bit TE-CX (SDS plus)
  • Twist-drill bit TE-CX (SDS plus)

Twist-drill bit TE-CX (SDS plus) TE-CX 25/48

Item.#
08688915
Mfr.#
TE-CX 25/48
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Axial Shape
SDS plus C
Effective Length (mm)
400
Bit Overall Length (mm)
480
Cutting Edge Diameter (phi mm)
25