Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chisel TE-CP SPME

Chisel TE-CP SPME TE-CP SPME 6/18

5.00 (1)
Item.#
08689791
Mfr.#
TE-CP SPME 6/18
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
180
Axial Shape
SDS plus C
Edge Width Dimensions (mm)
60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fishing
5
From Japan
On 2018-05-29 21:08:04
Usability is very good. Afterwards, I do not know whether to self polish unless it is used.
This review is about item#8689782.