Buy more than* S$200* and get FREE SHIPPING

  • Chisel TE-YP SM

Chisel TE-YP SM TE-YP SM 50

4.50 (2)
Item.#
08690787
Mfr.#
TE-YP SM 50
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axial Shape
SDS Max Y
Overall Length (mm)
500
Type
Polygon chisel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Concrete split
5
From Japan
On 2017-09-08 16:44:58
It is very easy to use. I would like to use it again as I will order again.
This review is about item#08690762.
Civil engineering work
4
From Japan
On 2014-08-28 20:24:53
I was worried whether it would fit, but it fits safely. I would like to purchase additional items of different sizes.
This review is about item#08690771.