Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chisel TE-SP FM

Chisel TE-SP FM TE-SP FM 36

1.00 (1)
Item.#
08690911
Mfr.#
TE-SP FM 36
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Edge Width Dimensions (mm)
26
Overall Length (mm)
360
Axial Shape
TE-S
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When purchasing the electric hammer HM 0860 C, I am disappointed with the fact that it is thought that two points of this chisel TE - SP FM and chisel TE - TP SM can be used due to lack of knowledge of the shape of the shank, etc. but purchased at the same time but can not be used at all.
1
From Japan
On 2008-06-20 07:52:54
Although there is a length indication, since there is no indication of a shank shape, please improve it. The shank of the HM 0860 C was the SDS-max specification.
This review is about item#08690927.