Buy more than* S$200* and get FREE SHIPPING

  • Hex Shank Polygon Chisel Bull Point

Hex Shank Polygon Chisel Bull Point TE-H17P SM28 (Bull Point)

4.67 (3)
Item.#
08690981
Mfr.#
TE-H17P SM28 (Bull Point)
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank Diameter (mm)
17
Type
Polygon chisel
Axial Shape
Hexagonal axis
Overall Length (mm)
450
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Carport removal post is a fishing operation
4
From Japan
On 2017-08-11 12:35:16
It is slightly expensive, but I think that the cutting edge often comes in. It was good as there are few handling stores.
This review is about item#8690981.
Dirt clay hatrix at the time of disassembly To peel off the base!
5
From Japan
On 2015-04-16 19:39:16
It is easy to use forever the shape of the tip does not change. Also, because the length is long there is no burden on the waist!
Concrete fogging work
5
From Japan
On 2015-03-04 15:20:15
We are using while replacing more than 10 years but the price is high but polishing is unnecessary and the life is long.
This review is about item#08690981.