Buy more than* S$200* and get FREE SHIPPING

  • Hex Shank Polygon Chisel, Cold Chisel

Hex Shank Polygon Chisel, Cold Chisel TE-H17P FM28 (Cold Chisel)

Item.#
08690997
Mfr.#
TE-H17P FM28 (Cold Chisel)
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Edge Width Dimensions (mm)
26
Overall Length (mm)
280
Shank Diameter (mm)
17
Axial Shape
Hexagonal axis
Type
Polygon chisel