Buy more than* S$200* and get FREE SHIPPING

  • 90-Degree Center Drill
  • 90-Degree Center Drill
  • 90-Degree Center Drill

90-Degree Center Drill CD 2.0x90deg

4.17 (12)
Item.#
08700291
Mfr.#
CD 2.0x90deg
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Overall Length (mm)
45
Drill Diameter (phi mm)
2
Shank Diameter (phi mm)
6
Tolerance
h8
Material
High-speed-steel (HSS)
Drill Length (mm)
2.5
Purpose
Postitioning and hole processing, Postitioning and hole processing
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Pilot hole
3
From Japan
On 2016-12-12 11:15:51
Compared to the non-Monotarou brand, you can use without any particular problem.
This review is about item#8700291.
Cutting work
4
From Japan
On 2016-10-31 20:46:13
Price will be saved cheaply. It is mainly titanium was able to work without any problems.
This review is about item#8700325.
Center drilling in lathe
5
From Japan
On 2016-08-05 19:48:08
It was purchased for use in resin processing. I was able to neatly open.
This review is about item#08700307.
Hole positioning
1
From Japan
On 2015-09-17 10:27:13
Other companies probably because the hole position there is no thinning in comparison might be displaced. It is useless.
This review is about item#08700325.
Center drilling of a mini-lathe
5
From Japan
On 2014-10-23 19:01:20
In particular, it can be used without any problem. It should be noted that the material to be handled in my place is, aluminum, brass, in about SS iron Carbon steel or more of the hard material does not handle.
This review is about item#08700282.
Center fir and deburring in the milling machine
4
From Japan
On 2014-08-25 12:28:26
It cheaper price is nice usability
This review is about item#08700291.
45 degrees inner diameter chamfer
5
From Japan
On 2014-07-27 16:21:58
○ cutting edge (length) is long ○ blade diameter (φ) type I think that the above or the like is good, if any. (There is to a certain manufacturer.)
This review is about item#08700282.
Drill before the center positioning
5
From Japan
On 2012-08-09 15:22:12
I think that it is usually the center drill. Issue no.
This review is about item#08700325.
Center fir of iron
5
From Japan
On 2012-06-13 11:06:34
I do cheap.
This review is about item#08700282.
Out center
3
From Japan
On 2012-02-07 22:00:08
Bali had come out. It does not become a problem in use, but please keep in Bali is taking so prone to injury and touching it with bare hands. This is a product of cheap and nasty. MonotaRO brand or will these things? After that it will so as to buy them on the plan. that? Maybe, hoo Please take the burr using a deburring bar purchased together! I wonder if it say? Would it playful ~! ! !
This review is about item#08700291.