Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 90-Degree Center Drill
  • 90-Degree Center Drill
  • 90-Degree Center Drill

90-Degree Center Drill CD 3.0x90deg

4.29 (14)
Item.#
08700316
Mfr.#
CD 3.0x90deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Drill Diameter (phi mm)
3
Shank Diameter (phi mm)
7.7
Material
High-speed-steel (HSS)
Tolerance
h8
Drill Length (mm)
3.9
Overall Length (mm)
50
Purpose
Postitioning and hole processing, Postitioning and hole processing
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Hobby CNC
5
From Japan
On 2017-09-21 19:27:42
it is normal. I think that it is the best choice when considering the price.
This review is about item#31376537.
Used to remove broken stainless steel bolts.
5
From Japan
On 2017-06-04 15:38:15
Because the partner is stainless steel, it will be useless for 2 or 3 times of use, but it is cheap so I purchased it again.
This review is about item#8700316.
Pilot hole
3
From Japan
On 2016-12-12 11:15:51
Compared to the monotaro brand other than, it can be used without problems.
This review is about item#8700291.
Cutting
4
From Japan
On 2016-10-31 20:46:13
Price is cheap and it is saved. It was mainly titanium, but it could be processed without problem.
This review is about item#8700325.
Center drilling with lathe
5
From Japan
On 2016-08-05 19:48:08
I bought it for use in resin processing. I was able to open cleanly.
This review is about item#08700307.
Hole Positioning
1
From Japan
On 2015-09-17 10:27:13
Compared with other companies there is no thinning or hole position may be ghrel. It is useless.
This review is about item#08700325.
Center drilling with mini lathe
5
From Japan
On 2014-10-23 19:01:20
Especially it can be used without problems. In addition, the material handled at my place is aluminum, brass, SS iron and hard material more than carbon steel is not handled.
This review is about item#08700282.
Center chipping and deburring with a milling machine
4
From Japan
On 2014-08-25 12:28:26
The price is also cheap and easy to use
This review is about item#08700291.
45 degree inner diameter chamfering
5
From Japan
On 2014-07-27 16:21:58
○ Cutting edge (long) is long ○ Blade diameter (φ) type I think that it is necessary to have the above etc. (There is a certain manufacturer.)
This review is about item#08700282.
Center positioning before drilling
5
From Japan
On 2012-08-09 15:22:12
I think that it is an ordinary center drill. Pear problem.
This review is about item#08700325.