Buy more than* S$200* and get FREE SHIPPING

  • 90-Degree Center Drill
  • 90-Degree Center Drill
  • 90-Degree Center Drill

90-Degree Center Drill CD 5.0x90deg

4.29 (14)
Item.#
08700334
Mfr.#
CD 5.0x90deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
90
Drill Diameter (phi mm)
5
Shank Diameter (phi mm)
12
Material
High-speed-steel (HSS)
Tolerance
h8
Drill Length (mm)
6.3
Overall Length (mm)
63
Purpose
Postitioning and hole processing, Postitioning and hole processing, Postitioning and hole processing, Postitioning and hole processing