Buy more than* S$200* and get FREE SHIPPING

  • 60-Degree Titanium Coating Center Drill
  • 60-Degree Titanium Coating Center Drill
  • 60-Degree Titanium Coating Center Drill

60-Degree Titanium Coating Center Drill CD-TiN 1.5x60deg

3.62 (16)
Item.#
08700352
Mfr.#
CD-TiN 1.5x60deg
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Drill Length (mm)
1.5
Overall Length (mm)
40
Surface Processing
TiN coating
Purpose
Postitioning and hole processing
Tolerance
h8
Shank Diameter (phi mm)
5.0
Material
High speed steel (HSS)
Drill Diameter (phi mm)
1.5
Customer Reviews
5 star 8
4 star 1
3 star 3
2 star 1
1 star 3
Review Rating: 3.62
16 Customer Reviews
The reviews are automatic translation.
Pilot hole to aluminum die-cast case
5
From Japan
On 2016-09-29 16:24:45
Because the tip accuracy is better than the drill, it is used to drill a prepared hole into a hand drill. Dislocation at the time of drilling hardly occurs, I am satisfied.
This review is about item#8700361.
Pilot hole of aluminum plate
4
From Japan
On 2016-06-07 21:21:16
We will arrange more types that are easy to use.
This review is about item#08700352.
It is used to make a hole surely in the scribed position, and it is used in a milling machine (drilling machine).
5
From Japan
On 2016-02-28 09:27:38
Although I am still using it, it is definitely nice, if I drill directly with a drill pit, I can not drill in a precise position, because the stickiness is not so good.
This review is about item#08700395.
Used for thick drill and screw / tap pilot holes
2
From Japan
On 2014-11-03 09:14:04
It is weak in strength, the cutting edge is hard to cut and not twisted. (Tip small diameter part) Yamawa's center drill (non-coating) is more sharp and can be used for stainless steel. For monotalou, stainless steel and hard iron etc. are only glancing on the surface. Even if saying that it is cheaper than other companies, non-coating is cheaper so you need to use them properly. Although it is good for nonmetal such as brass, aluminum, POM, etc., we must consider processing material even in non-ferrous metals. Sharpness falls immediately.
This review is about item#08700343.
Drilling machine · Milling machine · Guide hole (Lower hole) during lathe machining
1
From Japan
On 2014-10-23 17:58:12
With a drill of soft iron, the tip sharply broke. Even if the material is the same as the center drill of Yamawa, the range of processing material is narrow. Only beautiful holes such as acrylic and plastic type · aluminum type do not open. Even with brass, you just snake the surface, the bite is bad. There is little meaning of titanium coating. When receiving technical information from Yamaha Corporation, it seems that sharpness is greatly influenced by not being threaded into the tip of the center drill. The drill groove portion of the center drill tip diameter Φ 1.0 - 4.0 mm of the monotail is straight. (If you look at the product image, it appears as though it is twisted at first glance)
This review is about item#08700343.
For bike, car parts production
5
From Japan
On 2013-12-27 17:17:14
Is not it more than the price? No other manufacturers are necessary at the moment.
This review is about item#08700361.
Lathe operation
5
From Japan
On 2013-04-25 15:26:21
Centering out during lathe operation Used cleanly and can be cleaned smoothly
This review is about item#08700361.
Motorcycles used for car parts production
3
From Japan
On 2013-04-15 09:25:27
Is it a price? I wish a little sharpness is good.
This review is about item#08700361.
Lower processing
3
From Japan
On 2013-03-07 21:27:38
I used some of them, but there are many variations. It is mysterious because it is unstable in strength and it is the same product.
This review is about item#08700386.
Normal drilling
5
From Japan
On 2012-11-16 15:23:06
When using an electric drill in a place where the dimensions are given (2 mm drill), use it to be shifted by 0.? Mm. Drilling position is easy to determine even with a fixed drilling machine.
This review is about item#08700352.