Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM00875

3.00 (1)
Item.#
08700587
Mfr.#
BM00875
Package Qty.
1PC
Ship pack of
1
3.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Surface Processing
blackening, Blackoxidefinish
Weight (g)
30, 30
Dimensions B (mm)
30, 30
Bolt Diameter
M8, M8
Material
S45C, S45C
Dimensions A (mm)
75, 75
Hardness HRC
Less than 40, Lessthan40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
The handle bar of the drilling machine
3
From Japan
On 2015-09-06 13:34:14
Good, durable
This review is about item#08700632.