Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM08125

3.00 (1)
Item.#
08700605
Mfr.#
BM08125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Weight (g)
50, 50
Bolt Diameter
M8, M8
Material
S45C, S45C
Dimensions B (mm)
40, 40
Dimensions A (mm)
125, 125
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
On the handlebar of the drilling machine
3
From Japan
On 2015-09-06 13:34:14
Be durable
This review is about item#08700632.