Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM08175

3.00 (1)
Item.#
08700623
Mfr.#
BM08175
Package Qty.
1PC
Ship pack of
1
6.70 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Weight (g)
70, 70
Bolt Diameter
M8, M8
Material
S45C, S45C
Dimensions B (mm)
40, 40
Dimensions A (mm)
175, 175
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
On the handlebar of the drilling machine
3
From Japan
On 2015-09-06 13:34:14
Be durable
This review is about item#08700632.