Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM08200

3.00 (1)
Item.#
08700632
Mfr.#
BM08200
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Surface Processing
blackening, Blackoxidefinish
Weight (g)
80, 80
Dimensions B (mm)
40, 40
Bolt Diameter
M8, M8
Material
S45C, S45C
Dimensions A (mm)
200, 200
Hardness HRC
Less than 40, Lessthan40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
On the handlebar of the drilling machine
3
From Japan
On 2015-09-06 13:34:14
Be durable
This review is about item#08700632.