Buy more than* S$200* and get FREE SHIPPING

  • Stud Bolt
  • Stud Bolt
  • Stud Bolt

Stud Bolt BM01050

4.75 (4)
Item.#
08700641
Mfr.#
BM01050
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat Processing
Quenching, Quenching
Pitch
Coarse, Coarse
Hardness HRC
Less than 40, Less than 40
Surface Processing
blackening, Black oxide finish
Weight (g)
31, 31
Bolt Diameter
M10, M10
Material
S45C, S45C
Dimensions B (mm)
22, 22
Dimensions A (mm)
50, 50
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Stabilizer link
5
From Japan
On 2015-04-29 19:32:46
It looks good, I am satisfied.
This review is about item#08700657.
Used in combination with link ball BL type (right screw type) as automobile parts
5
From Japan
On 2015-03-09 20:32:59
We sell cheap ones to the home center, but this item is satisfied because its strength and accuracy are high.
This review is about item#08700702.
For stabilizer link creation · · ·
5
From Japan
On 2013-09-19 20:27:30
I bought it for the one-off stabilizer link creation. It seems that strength is also satisfying.
This review is about item#08700693.
For car repair
4
From Japan
On 2011-09-11 17:09:36
Somewhat good